Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia. 2.00 In, 7.7500 In, Sq
Mfr # SWK32GWUU
Zoro # G4436467
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Flange Dia. (In.) 0.5000
- Material Resin
- Seal Rubber
- Overall Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWK32GWUU
- Zoro # G4436467
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 2 in |
Flange Dia. (In.) | 0.5000 |
Overall Width (In.) | 3 in |
Body Width (In.) | 3 in |
Overall Height (In.) | 4.375 in |
Width | 3 |
Height | 3 |
Overall Length (In.) | 7.75 in |
Barrel Dia. (In.) | 3 in |
Shaft Dia. (In.) | 2 in |
Mounting Hole Dia. (mm) | 0.3437 in |
Flange Dia. | 0.5 in |
Flange Width | 4.375 in |
Length (In.) | 7 3/4 in |
Outside Dia. | 3 in |
Inside Dia. | 2 in |
Overall Length | 7 3/4 in |
Overall Height | 4 3/8 in |
Mounting Hole Diameter | 0.3437 in |
Inside Diameter | 2 in |
Flange Height | 4.375 in |
Outside Diameter | 3 in |
Body Width | 4.375 in |
Description
Linear Square Flange Mount Bearing, Inside Diameter 2 in, Outside Diameter 3 in, Flange Width 4.375 in, Overall Length 7 3/4 in, Flange Diameter Not Applicable, Dynamic Load Capacity 6,080 N, Flange Thickness 0.5 in, Material Resin, Lubrication No Lubrication System, Series SWK-W, Static Load Capacity 15,900 N, Steady State Speed 5 fps, Housing Style Twin, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZY07530-05-41-G)
- SEAL PWR ENGINE PART Main Bearing Set, 960M (960M)
- NTN Tapered Roller Bearing Assy., 4T-33206 (33206)
- D&D Timing Belt, 14M, 85 x 1610mm PL, T115 (1610-14M-85)
- NB Ball Spline Nut, 16 mm, 50 mm L (SSPF 16A)
- NB Flange Bearing, Dia. 1.50 In., 3 In.L (SWF24GUU)
- NB Flange Bearing, Dia. 1.500 In, 3.000 In, Sq (SWK24GUU)
- NB Flange Bearing, Dia..6250 In, 1.500 In, Sq (SWK10GUU)
- NB Flange Bearing, Dia. 0.625 In., 1.5 In.L (SWF10GUU)
- NB Flange Bearing, Dia..6250 In, 2.8125 In, Sq (SWK10GWUU)
- 80/20 Linear Bearing, 2.500 In W, 2.812 In L (6530)
- Nb Linear Bearings & Guides