Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia. 2 In., 4 In.L
Mfr # SWF32GUU
Zoro # G5618627
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Flange Dia. (In.) 0.5
- Material Resin
- Overall Width (In.) 3 in
- Mounting Hole (In.) 0.344 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWF32GUU
- Zoro # G5618627
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 2 in |
Flange Dia. (In.) | 0.5 |
Overall Width (In.) | 3 in |
Shaft Dia. (In.) | 2 in |
Overall Height (In.) | 4.375 in |
Height | 3 |
Width | 3 |
Body Width (In.) | 3 in |
Overall Length (In.) | 4 in |
Barrel Dia. (In.) | 3.75 in |
Mounting Hole Dia. (In.) | 0.344 in |
Mounting Hole Dia. (mm) | 0.344 in |
Flange Dia. | 0.5 in |
Length (In.) | 4 in |
Inside Dia. | 2 in |
Outside Dia. | 3 3/4 in |
Overall Length | 4 in |
Overall Height | 4 3/8 in |
Mounting Hole Diameter | 0.344 in |
Outside Diameter | 3 in |
Flange Diameter | 4.375 in |
Inside Diameter | 2 in |
Description
Linear Round Flange Mount Bearing, Inside Diameter 2 in, Outside Diameter 3 in, Flange Width Not Applicable, Overall Length 4 in, Flange Diameter 4.375 in, Dynamic Load Capacity 3,820 N, Flange Thickness 0.5 in, Material Resin, Series SWF, Static Load Capacity 7,940 N, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Round, Finish Anodized, Overall Height 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (50-1R X 50FT)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 6 in Stroke, Round Body Double Acting (NCDMC125-0600)
- GATES XPZ1012 Metric V-Belt, 1012mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1012)
- NB Flange Bearing, Dia. 0.750 In., 1.625 In.L (SWF12GUU)
- NB Flange Bearing, Dia..3750 In, .8750 In, Sq (SWK6GUU)
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- NB Flange Bearing, Dia. 0.625 In., 1.5 In.L (SWF10GUU)
- NB Flange Bearing, Dia. 1.250 In, 2.625 In, Sq (SWK20GUU)
- NB Flange Bearing, Dia. 1.000 In, 2.250 In, Sq (SWK16GUU)
- THOMSON 28MM LINEAR BEARING (B45)
- Nb Linear Bearings & Guides