Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia. 1.50 In, 5.6875 In, Sq
Mfr # SWK24GWUU
Zoro # G4443397
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Flange Dia. (In.) 0.5000
- Material Resin
- Height 2.375
- For Use With Linear Motion Shafts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWK24GWUU
- Zoro # G4443397
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Flange Dia. (In.) | 0.5000 |
Height | 2.375 |
Overall Height (In.) | 3.75 in |
Overall Length (In.) | 5.687 in |
Width | 2.375 |
Shaft Dia. (In.) | 1.5 in |
Overall Width (In.) | 2.375 in |
Barrel Dia. (In.) | 2.375 in |
Body Width (In.) | 2.375 in |
Mounting Hole Dia. (mm) | 0.3437 in |
Outside Dia. | 2 3/8 in |
Flange Width | 3.75 in |
Length (In.) | 5 11/16 in |
Inside Dia. | 1 1/2 in |
Flange Dia. | 0.5 in |
Overall Length | 5 11/16 in |
Overall Height | 3 3/4 in |
Flange Height | 3.75 in |
Mounting Hole Diameter | 0.3437 in |
Inside Diameter | 1 1/2 in |
Outside Diameter | 2 3/8 in |
Body Width | 3.75 in |
Description
Linear Square Flange Mount Bearing, Inside Diameter 1 1/2 in, Outside Diameter 2 3/8 in, Flange Width 3.75 in, Overall Length 5 11/16 in, Flange Diameter Not Applicable, Dynamic Load Capacity 3,420 N, Flange Thickness 0.5 in, Material Resin, Lubrication No Lubrication System, Series SWK-W, Static Load Capacity 8,040 N, Steady State Speed 5 fps, Housing Style Twin, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING SDx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-15/16)
- LEESON DC Permanent Magnet Motor, 39.0A, 24VDC (108053.00)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AK7478)
- NUMATICS Filter Regulator, PC Bowl, 3/8 in, 1.24 lb (8652APBP3FA00HN)
- NB Ball Spline Nut, 16 mm, 50 mm L (SSPF 16A)
- NB Flange Bearing, Dia. 0.625 In., 1.5 In.L (SWF10GUU)
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- NB Flange Bearing, Dia. 0.750 In., 1.625 In.L (SWF12GUU)
- NB Ball Spline Nut, 6 mm, 25 mm L (SSPF 6)
- NB Flange Bearing, Dia..750 In, 3.0937 In, Sq (SWK12GWUU)
- THOMSON Bearings, Polymer, 10 mm ID, 29 mm L (PLM10)
- Nb Mounted Linear Bearings