Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia. 1.50 In., 3 In.L
Mfr # SWF24GUU
Zoro # G5720041
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Flange Dia. (In.) 0.5
- Material Resin
- Height 2.375
- For Use With Linear Shafts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWF24GUU
- Zoro # G5720041
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Flange Dia. (In.) | 0.5 |
Height | 2.375 |
Barrel Dia. (In.) | 3 in |
Overall Length (In.) | 3 in |
Width | 2.375 |
Overall Width (In.) | 2.375 in |
Overall Height (In.) | 3.75 in |
Shaft Dia. (In.) | 1.5 in |
Body Width (In.) | 2.375 in |
Mounting Hole Dia. (In.) | 0.344 in |
Mounting Hole Dia. (mm) | 0.344 in |
Outside Dia. | 3 in |
Flange Dia. | 0.5 in |
Length (In.) | 3 in |
Inside Dia. | 1 1/2 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 1 1/2 in |
Overall Height | 3 3/4 in |
Flange Diameter | 3.75 in |
Overall Length | 3 in |
Mounting Hole Diameter | 0.344 in |
Description
Linear Round Flange Mount Bearing, Inside Diameter 1 1/2 in, Outside Diameter 2 3/8 in, Flange Width Not Applicable, Overall Length 3 in, Flange Diameter 3.75 in, Dynamic Load Capacity 2,180 N, Flange Thickness 0.5 in, Material Resin, Series SWF, Static Load Capacity 4,020 N, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Round, Finish Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pneumatic Turbine Vibrator, Force 1117 Lb (1DYP8)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V62 (3B5V62)
- GATES Stainless Steel Clamp, 32012 (32012)
- DAYTON HVAC Motor, 1/8 HP, 3000 rpm, 230V, 3.3 (71621739M)
- NB Flange Bearing, Dia. 0.625 In., 1.5 In.L (SWF10GUU)
- NB Flange Bearing, Dia. 0.375 In., 0.875 In.L (SWF6GUU)
- NB Flange Bearing, Dia..6250 In, 1.500 In, Sq (SWK10GUU)
- NB Flange Bearing, Dia..500 In, 1.250 In, Sq (SWK8GUU)
- NB Flange Bearing, Dia..7500 In, 1.6250 In, Sq (SWK12GUU)
- NB Flange Bearing, Dia. 1.250 In, 2.625 In, Sq (SWK20GUU)
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- Nb Mounted Linear Bearings