Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia. 1.25 In., 2.625 In.L
Mfr # SWF20GUU
Zoro # G5798886
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Flange Dia. (In.) 0.375
- Material Resin
- Overall Height (In.) 3.125 in
- Dynamic Load Capacity (N) 354 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWF20GUU
- Zoro # G5798886
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Flange Dia. (In.) | 0.375 |
Overall Height (In.) | 3.125 in |
Shaft Dia. (In.) | 1.25 in |
Width | 2 |
Overall Width (In.) | 2 in |
Mounting Hole Dia. (In.) | 0.2812 in |
Body Width (In.) | 2 in |
Height | 2 |
Barrel Dia. (In.) | 2.375 in |
Overall Length (In.) | 2.625 in |
Mounting Hole Dia. (mm) | 0.2812 in |
Flange Dia. | 0.375 in |
Inside Dia. | 1 1/4 in |
Outside Dia. | 2 3/8 in |
Length (In.) | 2 5/8 in |
Overall Height | 3 1/8 in |
Overall Length | 2 5/8 in |
Mounting Hole Diameter | 0.2812 in |
Outside Diameter | 2 in |
Inside Diameter | 1 1/4 in |
Flange Diameter | 3.125 in |
Description
Linear Round Flange Mount Bearing, Inside Diameter 1 1/4 in, Outside Diameter 2 in, Flange Width Not Applicable, Overall Length 2 5/8 in, Flange Diameter 3.125 in, Dynamic Load Capacity 1,570 N, Flange Thickness 0.375 in, Material Resin, Series SWF, Static Load Capacity 2,740 N, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Round, Finish Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 55 in. OC (A53/4L550)
- D&D 28" Outside Length, 1/2" Top Width, 1 Ribs (AX26)
- ALL TOOL DEPOT 1/2" NPT MID FLOW 3 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (FRFLM864N)
- LUBRIPLATE No. 1242, Drum, Heavy Duty, Tacky White Lithium Grease (L0106-040)
- NB Flange Bearing, Dia..6250 In, 2.8125 In, Sq (SWK10GWUU)
- NB Flange Bearing, Dia..6250 In, 1.500 In, Sq (SWK10GUU)
- NB Flange Bearing, Dia. 0.625 In., 1.5 In.L (SWF10GUU)
- NB Flange Bearing, Dia..3750 In, .8750 In, Sq (SWK6GUU)
- NB Flange Bearing, Dia. 1.500 In, 3.000 In, Sq (SWK24GUU)
- NB Ball Spline Nut, 16 mm, 50 mm L (SSPF 16A)
- 80/20 Linear Bearing, 3.125 In W, 2.820 In L (6870)
- Nb Mounted Linear Bearings