Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia. 1.000 In, 2.250 In, Sq
Mfr # SWK16GUU
Zoro # G4436406
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Flange Dia. (In.) 0.3125
- Material Resin
- Width 1.5625
- Seal Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWK16GUU
- Zoro # G4436406
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Flange Dia. (In.) | 0.3125 |
Width | 1.5625 |
Body Width (In.) | 1.562 in |
Overall Width (In.) | 1.562 in |
Shaft Dia. (In.) | 1 in |
Barrel Dia. (In.) | 1.5625 in |
Overall Length (In.) | 2.25 in |
Overall Height (In.) | 2.5 in |
Height | 1.562 |
Mounting Hole Dia. (mm) | 0.2187 in |
Length (In.) | 2 1/4 in |
Outside Dia. | 1 9/16 in |
Inside Dia. | 1 in |
Flange Width | 2.5 in |
Flange Dia. | 0.3125 in |
Overall Length | 2 1/4 in |
Overall Height | 2 1/2 in |
Inside Diameter | 1 in |
Body Width | 2.5 in |
Outside Diameter | 1 9/16 in |
Mounting Hole Diameter | 0.2187 in |
Flange Height | 2.5 in |
Description
Linear Square Flange Mount Bearing, Inside Diameter 1 in, Outside Diameter 1 9/16 in, Flange Width 2.5 in, Overall Length 2 1/4 in, Flange Diameter Not Applicable, Dynamic Load Capacity 980 N, Flange Thickness 0.313 in, Material Resin, Lubrication No Lubrication System, Series SWK, Static Load Capacity 1,570 N, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (36VF04)
- ENERPAC Repair Kit (P392U001K)
- COXREELS Hose Roller Guide, For 3/8 to 3/4 ID Hose (15353-6)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80VCB23 (451CS80VCB)
- NB Flange Bearing, Dia..500 In, 1.250 In, Sq (SWK8GUU)
- NB Flange Bearing, Dia..7500 In, 1.6250 In, Sq (SWK12GUU)
- NB Flange Bearing, Dia..6250 In, 1.500 In, Sq (SWK10GUU)
- NB Flange Bearing, Dia. 2 In., 4 In.L (SWF32GUU)
- NB Flange Bearing, Dia. 1.500 In, 3.000 In, Sq (SWK24GUU)
- NB Ball Spline Nut, 6 mm, 25 mm L (SSPF 6)
- THK Ss Block Linear Bearing (GSR35T)
- Nb Mounted Linear Bearings