Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia. 1.00 In, 4.2813 In, Sq
Mfr # SWK16GWUU
Zoro # G4436442
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Flange Dia. (In.) 0.3125
- Material Resin
- Mounting Hole Center (In.) 2.031 in
- Body Width (In.) 1.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWK16GWUU
- Zoro # G4436442
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Flange Dia. (In.) | 0.3125 |
Body Width (In.) | 1.562 in |
Barrel Dia. (In.) | 1.5625 in |
Overall Width (In.) | 1.562 in |
Shaft Dia. (In.) | 1 in |
Width | 1.5625 |
Overall Length (In.) | 4.281 in |
Height | 1.562 |
Overall Height (In.) | 2.5 in |
Mounting Hole Dia. (mm) | 0.2188 in |
Length (In.) | 4 9/32 in |
Flange Dia. | 0.3125 in |
Flange Width | 2.5 in |
Outside Dia. | 1 9/16 in |
Inside Dia. | 1 in |
Overall Height | 2 1/2 in |
Overall Length | 4 9/32 in |
Outside Diameter | 1 9/16 in |
Mounting Hole Diameter | 0.2188 in |
Body Width | 2.5 in |
Inside Diameter | 1 in |
Flange Height | 2.5 in |
Description
Linear Square Flange Mount Bearing, Inside Diameter 1 in, Outside Diameter 1 9/16 in, Flange Width 2.5 in, Overall Length 4 9/32 in, Flange Diameter Not Applicable, Dynamic Load Capacity 1,570 N, Flange Thickness 0.313 in, Material Resin, Lubrication No Lubrication System, Series SWK-W, Static Load Capacity 3,140 N, Steady State Speed 5 fps, Housing Style Twin, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1/2, PK3 (EF060808)
- FESTO Shut-Off Valve HE-2-QS-12 (HE-2-QS-12)
- HHIP TNMA-32NV TiN Coated Carbide Insert (6043-0375)
- ARO Clamp Spacer, For ARO 2000 Series (104396)
- NB Flange Bearing, Dia. 1.000 In, 2.250 In, Sq (SWK16GUU)
- NB Flange Bearing, Dia. 0.375 In., 0.875 In.L (SWF6GUU)
- NB Ball Spline Nut, 16 mm, 50 mm L (SSPF 16A)
- NB Flange Bearing, Dia..6250 In, 2.8125 In, Sq (SWK10GWUU)
- NB Flange Bearing, Dia..3750 In, .8750 In, Sq (SWK6GUU)
- NB Flange Bearing, Dia..750 In, 3.0937 In, Sq (SWK12GWUU)
- PBC LINEAR Pillow Block, 1.500 In Bore, 4.000 In L (P24)
- Nb Linear Bearings & Guides