Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia. 0.625 In., 1.5 In.L
Mfr # SWF10GUU
Zoro # G5514257
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625 in
- Flange Dia. (In.) 0.250
- Material Resin
- Mounting Hole Dia. (In.) 0.1875 in
- Dynamic Load Capacity (Lb.) 174 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWF10GUU
- Zoro # G5514257
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Flange Dia. (In.) | 0.250 |
Mounting Hole Dia. (In.) | 0.1875 in |
Overall Height (In.) | 2 in |
Overall Length (In.) | 1.5 in |
Body Width (In.) | 1.125 in |
Width | 1.125 |
Overall Width (In.) | 1.125 in |
Shaft Dia. (In.) | 0.625 in |
Barrel Dia. (In.) | 1.125 in |
Height | 1.125 |
Mounting Hole Dia. (mm) | 0.1875 in |
Outside Dia. | 1 1/8 in |
Flange Dia. | 0.25 in |
Length (In.) | 1 1/2 in |
Inside Dia. | 5/8 in |
Inside Diameter | 5/8 in |
Outside Diameter | 1 1/8 in |
Flange Diameter | 2 in |
Overall Height | 2 in |
Overall Length | 1 1/2 in |
Mounting Hole Diameter | 0.1875 in |
Description
Linear Round Flange Mount Bearing, Inside Diameter 5/8 in, Outside Diameter 1 1/8 in, Flange Width Not Applicable, Overall Length 1 1/2 in, Flange Diameter 2 in, Dynamic Load Capacity 774 N, Flange Thickness 0.25 in, Material Resin, Series SWF, Static Load Capacity 1,180 N, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Round, Finish Anodized, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- D&D 69" Outside Length, 2/3" Top Width, 1 Ribs (BX66)
- POWERDRIVE Sheave, JA Bushing, 3.35" O.D. (13V335JA)
- PARKER Sub Base Assembly, 1/2NPT, Valveair II (K022091)
- NB Flange Bearing, Dia. 0.50 In., 1.250 In.L (SWF8GUU)
- NB Flange Bearing, Dia. 1.250 In, 5.000 In, Sq (SWK20GWUU)
- NB Flange Bearing, Dia..7500 In, 1.6250 In, Sq (SWK12GUU)
- NB Ball Spline Nut, 6 mm, 25 mm L (SSPF 6)
- NB Flange Bearing, Dia. 1.50 In., 3 In.L (SWF24GUU)
- NB Flange Bearing, Dia..6250 In, 2.8125 In, Sq (SWK10GWUU)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12OPN)
- Nb Linear Bearings & Guides