Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia. 0.50 In., 1.250 In.L
Mfr # SWF8GUU
Zoro # G7483384
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Flange Dia. (In.) 0.250
- Material Resin
- Dynamic Load Capacity (N) 115 lbf
- For Use With Linear Shafts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nb
- MFR # SWF8GUU
- Zoro # G7483384
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Flange Dia. (In.) | 0.250 |
Barrel Dia. (In.) | 0.875 in |
Overall Length (In.) | 1.25 in |
Overall Height (In.) | 1.75 in |
Overall Width (In.) | 0.875 in |
Body Width (In.) | 0.875 in |
Mounting Hole Dia. (In.) | 0.1875 in |
Shaft Dia. (In.) | 0.5 in |
Width | 0.875 |
Height | 0.875 |
Mounting Hole Dia. (mm) | 0.1875 in |
Flange Dia. | 0.25 in |
Outside Dia. | 7/8 in |
Inside Dia. | 1/2 in |
Length (In.) | 1 1/4 in |
Overall Length | 1 1/4 in |
Overall Height | 1 3/4 in |
Outside Diameter | 7/8 in |
Flange Diameter | 1.75 in |
Mounting Hole Diameter | 0.1875 in |
Inside Diameter | 1/2 in |
Description
Linear Round Flange Mount Bearing, Inside Diameter 1/2 in, Outside Diameter 7/8 in, Flange Width Not Applicable, Overall Length 1 1/4 in, Flange Diameter 1.75 in, Dynamic Load Capacity 510 N, Flange Thickness 0.25 in, Material Resin, Series SWF, Static Load Capacity 784 N, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Round, Finish Anodized, Overall Height 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series B, 1-5/8 In (B 1 5/8)
- CAMOZZI Rapid Fitting NPT (1631 02-04)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EN-N-350)
- CARLISLE AP23 Super Blue Ribbon V-Belt (AP23)
- NB Flange Bearing, Dia..500 In, 1.250 In, Sq (SWK8GUU)
- NB Flange Bearing, Dia..750 In, 3.0937 In, Sq (SWK12GWUU)
- NB Flange Bearing, Dia..7500 In, 1.6250 In, Sq (SWK12GUU)
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- NB Flange Bearing, Dia. 0.625 In., 1.5 In.L (SWF10GUU)
- NB Flange Bearing, Dia..3750 In, .8750 In, Sq (SWK6GUU)
- PBC LINEAR Pillow Block, 0.750 In Bore, 1.880 In L (PN12)
- Nb Mounted Linear Bearings