Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia. 0.375 In., 0.875 In.L
Mfr # SWF6GUU
Zoro # G5727206
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.375 in
- Flange Dia. (In.) 0.250
- Material Resin
- Overall Width (In.) 0.625 in
- Overall Length (In.) 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWF6GUU
- Zoro # G5727206
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.375 in |
Flange Dia. (In.) | 0.250 |
Overall Width (In.) | 0.625 in |
Overall Length (In.) | 0.875 in |
Width | 0.625 |
Overall Height (In.) | 1.5 in |
Body Width (In.) | 0.625 in |
Shaft Dia. (In.) | 0.375 in |
Barrel Dia. (In.) | 0.625 in |
Height | 0.625 |
Mounting Hole Dia. (In.) | 0.1875 in |
Mounting Hole Dia. (mm) | 0.1875 in |
Flange Dia. | 0.25 in |
Length (In.) | 7/8 in |
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Overall Length | 7/8 in |
Overall Height | 1 1/2 in |
Flange Diameter | 1.5 in |
Outside Diameter | 5/8 in |
Mounting Hole Diameter | 0.1875 in |
Inside Diameter | 3/8 in |
Description
Linear Round Flange Mount Bearing, Inside Diameter 3/8 in, Outside Diameter 5/8 in, Flange Width Not Applicable, Overall Length 7/8 in, Flange Diameter 1.5 in, Dynamic Load Capacity 225 N, Flange Thickness 0.25 in, Material Resin, Series SWF, Static Load Capacity 314 N, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Round, Finish Anodized, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932667Q, Pressure Line, 10 micron, Outside-In (MF0059806)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/8" Male Pipe (5500-02-02-FG)
- SMC Bulkhead Union Elbow, 90 Deg, 10mm, Tube (KQ2LE10-00A)
- TRITAN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-27)
- NB Ball Spline Nut, 6 mm, 25 mm L (SSPF 6)
- NB Flange Bearing, Dia. 1.000 In, 2.250 In, Sq (SWK16GUU)
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- NB Flange Bearing, Dia..500 In, 1.250 In, Sq (SWK8GUU)
- NB Flange Bearing, Dia..3750 In, .8750 In, Sq (SWK6GUU)
- NB Flange Bearing, Dia. 2 In., 4 In.L (SWF32GUU)
- THOMSON Pillow Block, 20 mm Bore, 54 mm L (SSEPBM20DD)
- Nb Mounted Linear Bearings