Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia. 0.250 In., 0.750 In.L
Mfr # SWF4GUU
Zoro # G7532034
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.25 in
- Flange Dia. (In.) 0.219
- Material Resin
- Seal Rubber
- Body Width (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWF4GUU
- Zoro # G7532034
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.25 in |
Flange Dia. (In.) | 0.219 |
Body Width (In.) | 0.5 in |
Overall Height (In.) | 1.25 in |
Width | 0.5 |
Height | 0.5 |
Mounting Hole Dia. (In.) | 0.156 in |
Overall Width (In.) | 0.5 in |
Barrel Dia. (In.) | 0.5 in |
Shaft Dia. (In.) | 0.25 in |
Overall Length (In.) | 0.75 in |
Mounting Hole Dia. (mm) | 0.156 in |
Outside Dia. | 1/2 in |
Inside Dia. | 1/4 in |
Flange Dia. | 0.219 in |
Length (In.) | 3/4 in |
Overall Length | 3/4 in |
Overall Height | 1 1/4 in |
Inside Diameter | 1/4 in |
Flange Diameter | 1.25 in |
Outside Diameter | 1/2 in |
Mounting Hole Diameter | 0.156 in |
Description
Linear Round Flange Mount Bearing, Inside Diameter 1/4 in, Outside Diameter 1/2 in, Flange Width Not Applicable, Overall Length 3/4 in, Flange Diameter 1.25 in, Dynamic Load Capacity 206 N, Flange Thickness 0.219 in, Material Resin, Series SWF, Static Load Capacity 265 N, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Round, Finish Anodized, Overall Height 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPLN15)
- NUMATICS Lubricator, 1 in, Metal Bowl, 2.55 lb (8653AL0M60A0000)
- FESTO Push-In Fitting QS-1/4-10 (QS-1/4-10)
- ENERPAC Sp300 Manifold Block (SP300101)
- NB Flange Bearing, Dia..6250 In, 1.500 In, Sq (SWK10GUU)
- NB Flange Bearing, Dia..6250 In, 2.8125 In, Sq (SWK10GWUU)
- NB Flange Bearing, Dia. 0.50 In., 1.250 In.L (SWF8GUU)
- NB Flange Bearing, Dia. 1.500 In, 3.000 In, Sq (SWK24GUU)
- NB Flange Bearing, Dia..3750 In, .8750 In, Sq (SWK6GUU)
- NB Ball Spline Nut, 6 mm, 25 mm L (SSPF 6)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (FNYBUPB10ALS)
- Nb Mounted Linear Bearings