Shop All Mounted Linear Bearings
Nb Corporation Of America
NB Corp SWS24WUU Dble Wide Closed Retainer W/Seals, 1-1/2"ID, SS
Mfr # SWS24WUU
Zoro # G604937495
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nb Corporation Of America
- MFR # SWS24WUU
- Zoro # G604937495
- Country of Origin Japan
- Category Mounted Linear Bearings
Description
Nb corp sws24wuu dble wide closed retainer w/seals, 1-1/2"id, ss the slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Streamliner(TM) M Service Pack, PL4 (33359)
- MIDWEST FASTENER 7/16" x 7/8" x 3/8" Zinc Plated Steel Machine Bushings 2PK (931443)
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE36)
- SKF SKF 6207 RS1, Single Row Ball Bearings (6207 RS1)
- NB CORPORATION OF AMERICA NB Corp SW12G-OP Open Linear Bearing W/Resin Retainer, 3/4"ID, Steel (SW12G-OP)
- NB CORPORATION OF AMERICA NB Corp SWSF8UU 1/2" ID Round Flange Type Linear Bearing W/Seals, Stainless Steel (SWSF8UU)
- NB CORPORATION OF AMERICA NB Corp SW8GUU-AJ 1/2" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals, Steel (SW8GUU-AJ)
- NB CORPORATION OF AMERICA NB Corp SWF32GUU 2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel (SWF32GUU)
- NB CORPORATION OF AMERICA NB Corp SW24GUU-OP Open Linear Bearing W/Resin Retainer & Seals, 1-1/2"ID, Steel (SW24GUU-OP)
- NB CORPORATION OF AMERICA NB Corp SW6GUU-AJ 3/8" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals, Steel (SW6GUU-AJ)
- THOMSON Pillow Block, 0.625 In Bore, 4.000 In L (TWN10)
- Nb Corporation Of America Linear Bearings & Guides