Shop All Mounted Linear Bearings
Nb Corporation Of America
NB Corp SWS12GUU-AJ 3/4" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals
Mfr # SWS12GUU-AJ
Zoro # G204937543
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb Corporation Of America
- MFR # SWS12GUU-AJ
- Zoro # G204937543
- Country of Origin Japan
- Category Mounted Linear Bearings
Description
Nb corp sws12guu-aj 3/4" id clearance adjustable type linear bearing w/resin retainer & seals the slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction. This bearing has a 0.5 self alignment feature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Spin-On Filter Replacement Elements: 10 Micron, 250 PSI, Gpm (226011)
- NATIONAL Small Bore Inch Seal, 417511 (417511)
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (75882)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 36 # of Teeth (40BS36 X 1)
- NB CORPORATION OF AMERICA NB Corp SW12GUU-OP Open Linear Bearing W/Resin Retainer & Seals, 3/4"ID, Steel (SW12GUU-OP)
- NB CORPORATION OF AMERICA NB Corp SW8W Dble Wide Closed Linear Bearing, 1/2"ID, Steel (SW8W)
- NB CORPORATION OF AMERICA NB Corp SWSF8UU 1/2" ID Round Flange Type Linear Bearing W/Seals, Stainless Steel (SWSF8UU)
- NB CORPORATION OF AMERICA NB Corp SW6GUU-AJ 3/8" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals, Steel (SW6GUU-AJ)
- NB CORPORATION OF AMERICA NB Corp SW8GUU-AJ 1/2" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals, Steel (SW8GUU-AJ)
- NB CORPORATION OF AMERICA NB Corp SWF32GUU 2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel (SWF32GUU)
- THOMSON Pillow Block, 30 mm, 79 mm L (SPPBM30)
- Nb Corporation Of America Mounted Linear Bearings