Shop All Mounted Linear Bearings
Nb Corporation Of America
NB Corp SWF6UU 3/8" ID Round Flange Type Linear Bearing W/Seals, Steel
Mfr # SWF6UU
Zoro # G204937413
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nb Corporation Of America
- MFR # SWF6UU
- Zoro # G204937413
- Country of Origin Japan
- Category Mounted Linear Bearings
Description
Nb corp swf6uu 3/8" id round flange type linear bearing w/seals, steel the slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B82 Banded V-Belt, 85-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G899)
- FESTO Quick Coupling Plug KS2-CK-4 (KS2-CK-4)
- DIXON Boss Ground Joint, Female Spud, Steel, 3/4" (GB8)
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FCT8)
- NB CORPORATION OF AMERICA NB Corp SW6GUU-AJ 3/8" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals, Steel (SW6GUU-AJ)
- NB CORPORATION OF AMERICA NB Corp SW24GUU-OP Open Linear Bearing W/Resin Retainer & Seals, 1-1/2"ID, Steel (SW24GUU-OP)
- NB CORPORATION OF AMERICA NB Corp SW8GUU-AJ 1/2" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals, Steel (SW8GUU-AJ)
- NB CORPORATION OF AMERICA NB Corp SWSF8UU 1/2" ID Round Flange Type Linear Bearing W/Seals, Stainless Steel (SWSF8UU)
- NB CORPORATION OF AMERICA NB Corp SWS12-AJ 3/4" ID Clearance Adjustable Type Linear Bearing, Stainless Steel (SWS12-AJ)
- NB CORPORATION OF AMERICA NB Corp SW4GW Dble Wide Closed Linear Bearing W/Resin Retainer, 1/4"ID, Steel (SW4GW)
- NB Flange Bearing, Dia. 0.50 In., 1.250 In.L (SWF8GUU)
- Nb Corporation Of America Linear Bearings & Guides