Shop All Mounted Linear Bearings
Nb Corporation Of America
NB Corp SW20UU-AJ 1-1/4" ID Clearance Adjustable Type Linear Bearing W/Seals, Steel
Mfr # SW20UU-AJ
Zoro # G504937328
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nb Corporation Of America
- MFR # SW20UU-AJ
- Zoro # G504937328
- Country of Origin Japan
- Category Mounted Linear Bearings
Description
Nb corp sw20uu-aj 1-1/4" id clearance adjustable type linear bearing w/seals, steel the slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction. This bearing has a 0.5 self alignment feature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod (287009)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04167Q, Pressure Line, 5 micron, Outside-In (MF0058756)
- MAIN FILTER Hydraulic Filter, replaces WIX D48A10GAV, Pressure Line, 10 micron, Outside-In (MF0058606)
- D&D 38 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX385)
- NB CORPORATION OF AMERICA NB Corp SWSF8UU 1/2" ID Round Flange Type Linear Bearing W/Seals, Stainless Steel (SWSF8UU)
- NB CORPORATION OF AMERICA NB Corp SW24GUU-OP Open Linear Bearing W/Resin Retainer & Seals, 1-1/2"ID, Steel (SW24GUU-OP)
- NB CORPORATION OF AMERICA NB Corp SW8W Dble Wide Closed Linear Bearing, 1/2"ID, Steel (SW8W)
- NB CORPORATION OF AMERICA NB Corp SW8GUU-AJ 1/2" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals, Steel (SW8GUU-AJ)
- NB CORPORATION OF AMERICA NB Corp SW4GW Dble Wide Closed Linear Bearing W/Resin Retainer, 1/4"ID, Steel (SW4GW)
- NB CORPORATION OF AMERICA NB Corp SW6GUU-AJ 3/8" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals, Steel (SW6GUU-AJ)
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L (SSUPBO24)
- Nb Corporation Of America Linear Bearings & Guides