Shop All Mounted Linear Bearings
Nb Corporation Of America
NB Corp SW20G-AJ 1-1/4" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer, Steel
Mfr # SW20G-AJ
Zoro # G404937329
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nb Corporation Of America
- MFR # SW20G-AJ
- Zoro # G404937329
- Country of Origin Japan
- Category Mounted Linear Bearings
Description
Nb corp sw20g-aj 1-1/4" id clearance adjustable type linear bearing w/resin retainer, steel the slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction. This bearing has a 0.5 self alignment feature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 165.0 in-lb Max. Torque, 33 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2H600)
- VIAIR Pro Series Air Source Relocation Kit with LShaped Mounting Bracket (90009)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 6.00 in OD (3V602)
- INTERSTATE PNEUMATICS 3/8 Inch x 1/2 Inch NPT Male Brass Hex Nipple Reducer (FA618)
- NB CORPORATION OF AMERICA NB Corp SW8W Dble Wide Closed Linear Bearing, 1/2"ID, Steel (SW8W)
- NB CORPORATION OF AMERICA NB Corp SWS12-AJ 3/4" ID Clearance Adjustable Type Linear Bearing, Stainless Steel (SWS12-AJ)
- NB CORPORATION OF AMERICA NB Corp SW6GUU-AJ 3/8" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals, Steel (SW6GUU-AJ)
- NB CORPORATION OF AMERICA NB Corp SW4GW Dble Wide Closed Linear Bearing W/Resin Retainer, 1/4"ID, Steel (SW4GW)
- NB CORPORATION OF AMERICA NB Corp SWF32GUU 2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel (SWF32GUU)
- NB CORPORATION OF AMERICA NB Corp SW12G-OP Open Linear Bearing W/Resin Retainer, 3/4"ID, Steel (SW12G-OP)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-456/HVP2)
- Nb Corporation Of America Mounted Linear Bearings