Shop All Mounted Linear Bearings
Nb Corporation Of America
NB Corp SW16GWUU Dble Wide Closed Linear Bearing W/Resin Retainer & Seals, 1"ID, Steel
Mfr # SW16GWUU
Zoro # G204937291
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb Corporation Of America
- MFR # SW16GWUU
- Zoro # G204937291
- Country of Origin Japan
- Category Mounted Linear Bearings
Description
Nb corp sw16gwuu dble wide closed linear bearing w/resin retainer & seals, 1"id, steel the slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction. This bearing has a 1/2 self alignment feature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-37AS)
- GAST Stock 40/Skid 2Am-Ncc-16 Air Motor (2AM-NCC-16)
- D&D 54" Outside Length, 1/2" Top Width, 1 Ribs (A52/4L540)
- GATES 864 mm Outside Length, 13 mm Top Width, 1 Ribs (4L340K)
- NB CORPORATION OF AMERICA NB Corp SWF32GUU 2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel (SWF32GUU)
- NB CORPORATION OF AMERICA NB Corp SWS12-AJ 3/4" ID Clearance Adjustable Type Linear Bearing, Stainless Steel (SWS12-AJ)
- NB CORPORATION OF AMERICA NB Corp SW8GUU-AJ 1/2" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals, Steel (SW8GUU-AJ)
- NB CORPORATION OF AMERICA NB Corp SW4GW Dble Wide Closed Linear Bearing W/Resin Retainer, 1/4"ID, Steel (SW4GW)
- NB CORPORATION OF AMERICA NB Corp SW8W Dble Wide Closed Linear Bearing, 1/2"ID, Steel (SW8W)
- NB CORPORATION OF AMERICA NB Corp SW12G-OP Open Linear Bearing W/Resin Retainer, 3/4"ID, Steel (SW12G-OP)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SFB16)
- Nb Corporation Of America Linear Bearings & Guides