Shop All Linear Slides & Carriages
Nb
Block, Carriage 38 mm H, Carriage 100 mm W
Mfr # SGL 35HYEB-Z
Zoro # G907714380
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 38 mm
- Carriage Width 100 mm
- Carriage Length 116 mm
- Carriage Material Stainless Steel
- Dimension P 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SGL 35HYEB-Z
- Zoro # G907714380
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 38 mm |
Carriage Width | 100 mm |
Carriage Length | 116 mm |
Dimension P | 80 mm |
Size | 35 |
Dimension S1 | M10 |
Dimension N | 20 mm |
Dimension B | 100 mm |
Dimension L3 | 155.6 mm |
Dimension L2 | 116 mm |
Dimension L1 | 147 mm |
Overall Height | 48 mm |
Combined Carriage and Rail Height | 50 mm |
For Rail Width | 34 mm |
Manufacturer Size | 35 |
Description
Block, Carriage Height 38 mm, Carriage Length 116 mm, Carriage Width 100 mm, Carriage Material Stainless Steel, Manufacturer Size 35, Dynamic Load Capacity 61.9 kN, Requires Lubrication Lubricant Not Required, Carriage Type Ball, For Rail Width 34 mm, For Use With Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps, Static Load Capacity 97.2 kN, Combined Carriage and Rail Height 50 mm, Series SGL, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Motor Assembly Grease PK36, L0034-086 (L0034-086)
- SOLBERG Filter Element, Paper, 2 Microns (334P)
- NATIONAL Small Bore Metric Seals, 85X110X12-RLS35-S (85X110X12-RLS35-S)
- TSUBAKI Chain Link, WA-1 Attachment, ANSI 60, PK5 (60WA1CL)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- PBC LINEAR Linear Carriage, Carriage Height 22.60 mm (RRS30)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- ISEL LFS-8-1 Carriage (223108 0070)
- PBC LINEAR Linear Carriage, Carriage Height 21.20 mm (MRC20C)
- MINVEE Wheel Plate Assembly, 121.4lbf Load Axial (MV0WPAX)
- Nb Linear Slides & Carriages