Shop All Linear Slides & Carriages
Nb
Block, Carriage 33 mm H, Carriage 48 mm W
Mfr # SGL 25HTFB-Z
Zoro # G807714435
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 33 mm
- Carriage Width 48 mm
- Carriage Length 59 mm
- Carriage Material Stainless Steel
- Dimension N 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SGL 25HTFB-Z
- Zoro # G807714435
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 33 mm |
Carriage Width | 48 mm |
Carriage Length | 59 mm |
Dimension N | 20 mm |
Dimension B | 48 mm |
Size | 25 |
Dimension S1 | M6 |
Dimension F | 8 mm |
Dimension L3 | 86.4 mm |
Dimension L2 | 59 mm |
Dimension P | 60 mm |
Dimension L1 | 48 mm |
Overall Height | 40 mm |
Manufacturer Size | 25 |
For Rail Width | 23 mm |
Combined Carriage and Rail Height | 42 mm |
Description
Block, Carriage Height 33 mm, Carriage Length 59 mm, Carriage Width 48 mm, Carriage Material Stainless Steel, Manufacturer Size 25, Dynamic Load Capacity 24.7 kN, Requires Lubrication Lubricant Not Required, Carriage Type Ball, For Rail Width 23 mm, For Use With Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps, Static Load Capacity 36.3 kN, Combined Carriage and Rail Height 42 mm, Series SGL, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR (1610) Conventional Tb Sheave, 2 B 58 TB (2 B 58 TB)
- BAILEY HYDRAULICS Bearing 4 Bolt Flange Ucf 209-28: 1 3/4", 1/2" Bolt Size, 151540 (151540)
- SPEEDAIRE Retainer Buffer (TTR4320339G)
- DODGE Fhp Vl/Vm Sheaves, 1VL34 X 1/2 FHP VP SHEAVE (1VL34 X 1/2 FHP VP SHEAVE)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- MINVEE Wheel Plate Assembly, 121.4lbf Load Axial (MV0WPAX)
- 80/20 Roller Wheel, Roller Dia 1.5 In (2281)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- ISEL LFS-8-1 Carriage (223101 0070)
- Nb Linear Bearings & Guides