Shop All Linear Slides & Carriages
Nb
Block, Carriage 30 mm L, 10 mm H
Mfr # SEBS-9B
Zoro # G407867968
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 7.8 mm
- Carriage Width 20 mm
- Carriage Length 30.8 mm
- Dimension S3 M4
- Dimension L3 19.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SEBS-9B
- Zoro # G407867968
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 7.8 mm |
Carriage Width | 20 mm |
Carriage Length | 30.8 mm |
Dimension S3 | M4 |
Dimension L3 | 19.6 mm |
Dimension F | 3 mm |
Dimension S1 | M3 |
Dimension P | 20 mm |
Size | 9B |
Dimension L1 | 30 mm |
Dimension L2 | 30.8 mm |
Dimension B | 7.8 mm |
Dimension N | 7.5 mm |
Overall Height | 10 mm |
Combined Carriage and Rail Height | 12.3 mm |
For Rail Width | 9 mm |
Manufacturer Size | 9 |
Mounting Hole Size | 9 mm |
Description
Block, Carriage Height 7.8 mm, Carriage Length 30.8 mm, Carriage Width 20 mm, Manufacturer Size 9, Dynamic Load Capacity 1.7 kN, Carriage Type Ball, For Rail Width 9 mm, For Use With Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps, Static Load Capacity 2.53 kN, Combined Carriage and Rail Height 12.3 mm, Series SEB, Mounting Hole Size 9 mm, Load Direction Radial, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 25mm, Industry 1205-EKTN9 (1205 EKTN9)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2-1/4, Pk, PK3 (CB101218)
- WEATHERHEAD Pipe Bushing 1/8Inx1/4In, 3220X4X2 (3220X4X2)
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 4.75"O.D. (2VP50-1-1/8)
- IKO Precision Linear Slide Unit, High Rigidity Precision, #BWU4080 (BWU4080)
- IKO Precision Linear Slide Unit, Limited linear motion, #BSP1025SL (BSP1025SL)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- MINVEE Wheel Plate Assembly, 121.4lbf Load Axial (MV0WPAX)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- PBC LINEAR Linear Carriage, Carriage Height 0.702 In (RRS14)
- IKO Linear Way, Roller Type Slide Unit, Maintenance Free (MXS15C1PS2)
- Nb Linear Slides & Carriages