Shop All Linear Slides & Carriages
Nb
Block, Carriage 29.9 mm H, Carriage 48mm W
Mfr # GNS-2500
Zoro # G407714507
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 29.9 mm
- Carriage Width 48 mm
- Roller Material Steel
- Carriage Length 96 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # GNS-2500
- Zoro # G407714507
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 29.9 mm |
Carriage Width | 48 mm |
Carriage Length | 96 mm |
Size | 25 |
For Rail Width | 25 mm |
Carriage Mounting Hole Size | M6 |
Overall Height | 36 mm |
Manufacturer Size | 25 |
Combined Carriage and Rail Height | 36 mm |
Description
Block, Carriage Height 29.9 mm, Carriage Length 96 mm, Carriage Width 48 mm, Carriage Material Aluminum, Roller Material Steel, Radial Load - Maximum 165 N, Axial Load - Maximum 147 N, Manufacturer Size 25, Dynamic Load Capacity 16,000 N, Carriage Type Ball, For Rail Width 25 mm, For Use With Alulin Profile Rails, Combined Carriage and Rail Height 36 mm, Series Alulin Guide, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Standards DIN 645-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 5,664.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK673.1-100LP/4, 41.54)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3501)
- GATES PowerGrip GT4 Belts - 8M and 14M, 920-8MGT-30 (920-8MGT-30)
- DAYTON 4L150 V-Belt, 15" Outside Length, 1/2" Top Width, 1 Ribs (3GWD6)
- 80/20 Roller Wheel Bracket Assembly, 3.125 In L (2751)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- MINVEE Wheel Plate Assembly, 121.4lbf Load Axial (MV0WPAX)
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- IKO Precision Linear Slide Unit, Limited linear motion, #BSP1025SL (BSP1025SL)
- Nb Linear Slides & Carriages