Shop All Linear Slides & Carriages
Nb
Block, Carriage 24 mm H, Carriage 63 mm W
Mfr # SGL 25HTE-Z
Zoro # G307714409
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 24 mm
- Carriage Width 63 mm
- Carriage Length 71.6 mm
- Carriage Material Stainless Steel
- Size 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SGL 25HTE-Z
- Zoro # G307714409
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 24 mm |
Carriage Width | 63 mm |
Carriage Length | 71.6 mm |
Size | 25 |
Dimension N | 20 mm |
Dimension S1 | M8 |
Dimension B | 70 mm |
Dimension L3 | 86.4 mm |
Dimension P | 60 mm |
Dimension L2 | 59 mm |
Dimension L1 | 80 mm |
Overall Height | 36 mm |
Manufacturer Size | 25 |
For Rail Width | 23 mm |
Combined Carriage and Rail Height | 33 mm |
Description
Block, Carriage Height 24 mm, Carriage Length 71.6 mm, Carriage Width 63 mm, Carriage Material Stainless Steel, Manufacturer Size 25, Dynamic Load Capacity 24.7 kN, Requires Lubrication Lubricant Not Required, Carriage Type Ball, For Rail Width 23 mm, For Use With Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps, Static Load Capacity 36.3 kN, Combined Carriage and Rail Height 33 mm, Series SGL, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Reducer, 10mm, TubexPlug-In (KQ2R10-16A)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M5A)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNOM20DD)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 42mm (L15042MM)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- ISEL LFS-8-1 Carriage (223009)
- PBC LINEAR Linear Carriage, Carriage Height 22.60 mm (RRS30)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- BISHOP-WISECARVER Carriage Assembly, 27.7 x 38 x 144.2 mm (UT2WPAPR)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- Nb Linear Slides & Carriages