Shop All Linear Slides & Carriages
Nb
Block, Carriage 22 mm H, Carriage 59 mm W
Mfr # SGL 20TE-Z
Zoro # G007714389
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 22 mm
- Carriage Width 59 mm
- Carriage Length 47.4 mm
- Carriage Material Stainless Steel
- Dimension L3 72 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SGL 20TE-Z
- Zoro # G007714389
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 22 mm |
Carriage Width | 59 mm |
Carriage Length | 47.4 mm |
Dimension L3 | 72 mm |
Dimension S1 | 5.5 |
Size | 20 |
Dimension L1 | 65.8 mm |
Dimension N | 20 mm |
Dimension P | 60 mm |
Dimension L2 | 47.4 mm |
Dimension B | 59 mm |
Overall Height | 28 mm |
For Rail Width | 20 mm |
Manufacturer Size | 20 |
Combined Carriage and Rail Height | 30.5 mm |
Description
Block, Carriage Height 22 mm, Carriage Length 47.4 mm, Carriage Width 59 mm, Carriage Material Stainless Steel, Manufacturer Size 20, Dynamic Load Capacity 16.3 kN, Requires Lubrication Lubricant Not Required, Carriage Type Ball, For Rail Width 20 mm, For Use With Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps, Static Load Capacity 23.2 kN, Combined Carriage and Rail Height 30.5 mm, Series SGL, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX68 (BX68)
- DYNABRADE Extreme, Rotor/Vane Set, 59380 (59380)
- KHK GEARS Spiral Miter Gears (SMS1-20L)
- ZORO SELECT FHP Sheave, 2AK84 x 1 (2AK841)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- PBC LINEAR Linear Carriage, Carriage Height 22.60 mm (RRS30)
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- Nb Linear Bearings & Guides