Shop All Linear Slides & Carriages
Nb
Block, Carriage 19.8 mm H, Carriage 34mm W
Mfr # GNS-1500
Zoro # G807714350
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 19.8 mm
- Carriage Width 34 mm
- Roller Material Steel
- Carriage Length 64 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # GNS-1500
- Zoro # G807714350
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 19.8 mm |
Carriage Width | 34 mm |
Carriage Length | 64 mm |
Size | 15 |
Carriage Mounting Hole Size | M4 |
For Rail Width | 15 mm |
Overall Height | 24 mm |
Manufacturer Size | 15 |
Combined Carriage and Rail Height | 24 mm |
Description
Block, Carriage Height 19.8 mm, Carriage Length 64 mm, Carriage Width 34 mm, Carriage Material Aluminum, Roller Material Steel, Radial Load - Maximum 36 N, Axial Load - Maximum 29 N, Manufacturer Size 15, Dynamic Load Capacity 5,000 N, Carriage Type Ball, For Rail Width 15 mm, For Use With Alulin Profile Rails, Combined Carriage and Rail Height 24 mm, Series Alulin Guide, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Standards DIN 645-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- LUBRIPLATE Ds-Es, 12/15 Oz Tubs, White Electric Switch Grease (L0137-004)
- OMRON ADEPT MV-10 FAN FILTER PNEUMATIC FILTER (40340-00030)
- 80/20 Roller Wheel, Roller Dia 1.5 In (2281)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- ISEL LFS-8-1 Carriage (223009)
- PBC LINEAR Linear Carriage, Carriage Height 25.80 mm (RRS45)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- 80/20 Roller Wheel Bracket Assembly, 3.125 In L (2751)
- Nb Linear Slides & Carriages