Shop All Linear Slides & Carriages
Nb
Block, Carriage 19.5 mm H, Carriage 34mm W
Mfr # SGL 15FB-Z
Zoro # G607714512
product price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 19.5 mm
- Carriage Width 34 mm
- Carriage Length 22.7 mm
- Carriage Material Stainless Steel
- Dimension L3 46.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SGL 15FB-Z
- Zoro # G607714512
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 19.5 mm |
Carriage Width | 34 mm |
Carriage Length | 22.7 mm |
Dimension L3 | 46.9 mm |
Size | 15 |
Dimension P | 60 mm |
Dimension L1 | 40.7 mm |
Dimension L2 | 22.7 mm |
Dimension S1 | M4 |
Dimension B | 34 mm |
Dimension N | 20 mm |
Overall Height | 24 mm |
Manufacturer Size | 15 |
Combined Carriage and Rail Height | 24 mm |
For Rail Width | 15 mm |
Description
Block, Carriage Height 19.5 mm, Carriage Length 22.7 mm, Carriage Width 34 mm, Carriage Material Stainless Steel, Manufacturer Size 15, Dynamic Load Capacity 7.29 kN, Requires Lubrication Lubricant Not Required, Carriage Type Ball, For Rail Width 15 mm, For Use With Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps, Static Load Capacity 9.45 kN, Combined Carriage and Rail Height 24 mm, Series SGL, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spanner Wrench (40758)
- CHAMPION PNEUMATIC Pressure Gauge, 1/4 Npt-300cbm 2in (M519C)
- PARKER Filter Element, 10 Micron, 15 GPM, 150 PSI (932612Q)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, 7/16-20, El (2062-8-4S)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- ISEL LFS-8-1 Carriage (223101 0070)
- PBC LINEAR Linear Carriage, Carriage Height 22.60 mm (RRS30)
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- Nb Linear Bearings & Guides