Shop All Ball Bushing Bearings
Nb
Ball Spline Nut, 8 mm Bore Dia x 25 mm L
Mfr # SSP 8
Zoro # G3230841
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline
- Bore Dia. 8 mm
- Outside Dia. 16 mm
- Material Carbon Steel
- Temp. Range (F) 176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP 8
- Zoro # G3230841
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 16 mm |
Outside Dia. Tolerance | +0/-0.011 mm |
Length (mm) | 25 mm |
Inside Dia. Tolerance | +0/-0.015mm |
Length (In.) | 25 mm |
Inside Dia. | 8 mm |
Overall Length | 25 mm |
Outside Diameter | 16 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Inside Diameter Tolerance | +0/-0.015 mm |
Inside Diameter | 8 mm |
Description
Ball Spline Nut, System of Measurement Metric, Inside Diameter 8 mm, Outside Diameter 16 mm, Self-Alignment Self-Aligning, Overall Length 25 mm, Material Carbon Steel, Series SSP, Static Load Capacity 644 lbf, Steady State Speed 4 m/sec, Maximum Operating Temperature 176 Degrees F, Inside Diameter Tolerance +0/-0.015 mm, Accelerated Speed -, Outside Diameter Tolerance +0/-0.011 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Water Hose, 50' (LEGHFZG550YW)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 6A, 200 to 480V, 0.75 to 3kW (ATSU01N206LT)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8 inch OD (33V800SK)
- GATES PowerGrip Timing Belts, 300H150 (300H150)
- NB Ball Spline Nut, 10 mm, 33 mm L (SSPF 10)
- NB Ball Spline Nut, 13 mm, 36 mm L (SSPF 13A)
- NB Ball Spline Nut, 8 mm, 25 mm L (SSPF 8)
- NB Ball Spline Nut, 28 mm, 80 mm L (SSPF 30)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- NB Ball Spline Nut, 18.2 mm, 60 mm L (SSPF 20)
- DAYTON Ball Bushing Bearing, Closed, Bore 3/4 In (2CNK8)
- Nb Linear Bearings & Guides