Shop All Ball Bushing Bearings
Nb
Ball Spline Nut, 8 mm, 25 mm L
Mfr # SSPF 8
Zoro # G0300386
original price:
$118.79
9% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged
- Outside Dia. 16 mm
- Material Carbon Steel/Resin
- Dynamic Load Capacity (Lb.) 325 lb
- Bolt Size 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSPF 8
- Zoro # G0300386
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 16 mm |
Bolt Size | 1.5 mm |
Bore Dia. (mm) | 8 mm |
Overall Length (mm) | 25 |
Flange Dia. (mm) | 32 mm |
Barrel Dia. (mm) | 16 mm |
Mounting Hole Dia. (mm) | 3.4x6.5x3.3 |
Body Width (In.) | 32 mm |
Overall Width (mm) | 32 mm |
Length (In.) | 25 mm |
Inside Dia. | 8 mm |
Flange Dia. | 32 mm |
Flange Diameter | 32 mm |
Overall Length | 25 mm |
Outside Diameter | 16 mm |
Inside Diameter | 8 mm |
Mounting Hole Diameter | 6.5 mm |
Description
Ball Spline Nut, Inside Diameter 8 mm, Outside Diameter 16 mm, Flange Width Not Applicable, Overall Length 25 mm, Flange Diameter 32 mm, Dynamic Load Capacity 7.4 N, Flange Thickness 5 mm, Material Carbon Steel/Resin, Lubrication Oil Hole, Series SSPF, Static Load Capacity 50 N, Steady State Speed 2 mps, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature Not Available, Bolt Size 1.5 mm, Includes Seals Seals Included, Body Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-025)
- D&D 88" Outside Length, 5/8" Top Width, 1 Ribs (5VX880)
- TRITAN 4 Bolt Circ Flange Unit, Wide Inner Rng Insert, Set Scrw, 2-in. Bre, 3.8425-in. BH to BH, 165mm L (UCFC210-32)
- CONTINENTAL 1-1/4" ID PVC Bulk Food Hose Clear (20013330)
- NB Ball Spline Nut, 13 mm, 36 mm L (SSPF 13A)
- NB Spline Shaft, Carbon Steel, 8 mm, 150 mm (SSP8S - 150mm)
- NB Ball Spline Nut, 13 mm Bore Dia x 36 mm L (SSP 13A)
- NB Spline Shaft, Carbon Steel, 10 mm, 200 mm (SSP10S -200mm)
- NB Ball Spline Nut, 28 mm, 80 mm L (SSPF 30)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- THOMSON Ball Bushing, Bore Dia 1.250 In (SSU20WW)
- Nb Ball Bushing Bearings