Shop All Ball Bushing Bearings
Nb
Ball Spline Nut, 6 mm Bore Dia x 25 mm L
Mfr # SSP 6
Zoro # G1438552
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline
- Bore Dia. 6 mm
- Outside Dia. 14 mm
- Material Carbon Steel
- Length (mm) 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP 6
- Zoro # G1438552
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 14 mm |
Length (mm) | 25 mm |
Inside Dia. Tolerance | +0/-0.012mm |
Outside Dia. Tolerance | +0/-0.011 mm |
Length (In.) | 25 mm |
Inside Dia. | 6 mm |
Inside Diameter Tolerance | +0/-0.012 mm |
Overall Length | 25 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outside Diameter | 14 mm |
Inside Diameter | 6 mm |
Description
Ball Spline Nut, System of Measurement Metric, Inside Diameter 6 mm, Outside Diameter 14 mm, Self-Alignment Self-Aligning, Overall Length 25 mm, Material Carbon Steel, Series SSP, Static Load Capacity 512 lbf, Steady State Speed 3 m/sec, Maximum Operating Temperature 176 Degrees F, Inside Diameter Tolerance +0/-0.012 mm, Accelerated Speed -, Outside Diameter Tolerance +0/-0.011 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (DL1036)
- SIMPLEX P41, Single Speed, Steel Hydraulic Hand Pump, 0.20 in3 Oil Flow per Stroke at 10,000 psi, 40 in3 Oil (P41)
- FESTO Shock Absorber DYEF-M5-Y1F (DYEF-M5-Y1F)
- DODGE 1B64-SDS Sheave (1B64SDS)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- NB Ball Spline Nut, 8 mm, 25 mm L (SSPF 8)
- NB Spline Shaft, Carbon Steel, 10 mm, 200 mm (SSP10S -200mm)
- NB Ball Spline Nut, 13 mm, 36 mm L (SSPF 13A)
- NB Ball Spline Nut, 10 mm, 33 mm L (SSPF 10)
- NB Ball Spline Nut, 13 mm Bore Dia x 36 mm L (SSP 13A)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824)
- Nb Linear Bearings & Guides