Shop All Mounted Linear Bearings
Nb
Ball Spline Nut, 6 mm, 25 mm L
Mfr # SSPF 6
Zoro # G0255324
product price: $97.35
/ea
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Dia. (mm) 30 mm
- Material Carbon Steel/Resin
- Type Flanged
- Mounting Hole Center (In.) 22 mm
- Bore Dia. (mm) 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSPF 6
- Zoro # G0255324
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Flange Dia. (mm) | 30 mm |
Bore Dia. (mm) | 6 mm |
Mounting Hole Dia. (mm) | 3.4x6.5x3.3 |
Body Width (In.) | 30 mm |
Overall Width (mm) | 30 mm |
Overall Length (mm) | 25 |
Barrel Dia. (mm) | 14 mm |
Bolt Size | 1 mm |
Length (In.) | 25 mm |
Inside Dia. | 6 mm |
Flange Dia. | 30 mm |
Outside Dia. | 14 mm |
Overall Length | 25 mm |
Outside Diameter | 14 mm |
Mounting Hole Diameter | 6.5 mm |
Flange Diameter | 30 mm |
Inside Diameter | 6 mm |
Description
Ball Spline Nut, Inside Diameter 6 mm, Outside Diameter 14 mm, Flange Width Not Applicable, Overall Length 25 mm, Flange Diameter 30 mm, Dynamic Load Capacity 5.1 N, Flange Thickness 5 mm, Material Carbon Steel/Resin, Lubrication Oil Hole, Series SSPF, Static Load Capacity 40 N, Steady State Speed 2 mps, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature Not Available, Bolt Size 1 mm, Includes Seals Seals Included, Body Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, 1/4" NPT Port, 24VAC (A912SD-024-A)
- KOYO Needle Roller Brg, 1816, 1 1/8in Bore, Open (B-1816)
- BESTORQ Banded Cogged Belt, 94 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX91)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- NB Flange Bearing, Dia. 1.000 In, 2.250 In, Sq (SWK16GUU)
- NB Flange Bearing, Dia. 1.250 In, 2.625 In, Sq (SWK20GUU)
- NB Flange Bearing, Dia. 1.500 In, 3.000 In, Sq (SWK24GUU)
- NB Ball Spline Nut, 16 mm, 50 mm L (SSPF 16A)
- NB Flange Bearing, Dia..500 In, 1.250 In, Sq (SWK8GUU)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L (PN16)
- Nb Mounted Linear Bearings