Shop All Ball Bushing Bearings
Nb
Ball Spline Nut, 4 mm Bore Dia x 16 mm L
Mfr # SSP 4
Zoro # G1454266
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline
- Bore Dia. 4 mm
- Outside Dia. 10 mm
- Material Carbon Steel
- Seal Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nb
- MFR # SSP 4
- Zoro # G1454266
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 4 mm |
Outside Dia. | 10 mm |
Outside Dia. Tolerance | +0/-0.009 mm |
Inside Dia. Tolerance | +0/-0.012mm |
Length (mm) | 16 mm |
Length (In.) | 16 mm |
Inside Dia. | 4 mm |
Inside Diameter | 4 mm |
Overall Length | 16 mm |
Outside Diameter | 10 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Inside Diameter Tolerance | +0/-0.012 mm |
Description
Ball Spline Nut, System of Measurement Metric, Inside Diameter 4 mm, Outside Diameter 10 mm, Self-Alignment Self-Aligning, Overall Length 16 mm, Material Carbon Steel, Series SSP, Static Load Capacity 274 lbf, Steady State Speed 2 m/sec, Maximum Operating Temperature 176 Degrees F, Inside Diameter Tolerance +0/-0.012 mm, Accelerated Speed -, Outside Diameter Tolerance +0/-0.009 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 40/5 MFD, 370V, Round (2MEF2)
- SPEEDAIRE 3/8" x 250 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031496)
- FUJI ELECTRIC Valve, Vacuum Relief (VV4)
- DDS Shaft Seal, 105mm I. D., 130mm O. D. (10513013TC)
- NB Ball Spline Nut, 10 mm, 33 mm L (SSPF 10)
- NB Ball Spline Nut, 13 mm Bore Dia x 36 mm L (SSP 13A)
- NB Spline Shaft, Carbon Steel, 10 mm, 200 mm (SSP10S -200mm)
- NB Ball Spline Nut, 28 mm, 80 mm L (SSPF 30)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- NB Ball Spline Nut, 8 mm, 25 mm L (SSPF 8)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24OPNWW)
- Nb Ball Bushing Bearings