Shop All Ball Bushing Bearings
Nb
Ball Spline Nut, 28 mm Bore Dia x 80 mm L
Mfr # SSP 30
Zoro # G0342343
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline
- Bore Dia. 28 mm
- Outside Dia. 45 mm
- Material Carbon Steel
- Self-Alignment Self-Aligning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP 30
- Zoro # G0342343
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 28 mm |
Outside Dia. | 45 mm |
Length (mm) | 80 mm |
Length (In.) | 80 mm |
Inside Dia. Tolerance | +0/-0.021mm |
Outside Dia. Tolerance | +0/-0.016 mm |
Inside Dia. | 28 mm |
Inside Diameter Tolerance | +0/-0.021 mm |
Overall Length | 80 mm |
Inside Diameter | 28 mm |
Outside Diameter | 45 mm |
Outside Diameter Tolerance | +0/-0.016 mm |
Description
Ball Spline Nut, System of Measurement Metric, Inside Diameter 28 mm, Outside Diameter 45 mm, Self-Alignment Self-Aligning, Overall Length 80 mm, Material Carbon Steel, Series SSP, Static Load Capacity 5,206 lbf, Steady State Speed 10 m/sec, Maximum Operating Temperature 176 Degrees F, Inside Diameter Tolerance +0/-0.021 mm, Accelerated Speed -, Outside Diameter Tolerance +0/-0.016 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, DL, 0.75 x 60in PL, T160 (D600L075)
- CAMPBELL FITTINGS 2-1/2"Fem Cplrxhose Shank Alum (C-AL-250C)
- 3-IN-ONE Silicone, -100 to 500F, 4 Oz. (120008)
- CONTINENTAL CONTITECH 1/2" Push On Hose 300 PSI RD (20022671)
- NB Ball Spline Nut, 18.2 mm, 60 mm L (SSPF 20)
- NB Spline Shaft, Carbon Steel, 8 mm, 150 mm (SSP8S - 150mm)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- NB Ball Spline Nut, 13 mm, 36 mm L (SSPF 13A)
- NB Ball Spline Nut, 10 mm, 33 mm L (SSPF 10)
- NB Spline Shaft, Carbon Steel, 10 mm, 200 mm (SSP10S -200mm)
- IKO Linear Bushing, Metric, #LME122232 (LME122232)
- Nb Linear Bearings & Guides