Shop All Ball Bushing Bearings
Nb
Ball Spline Nut, 28 mm, 80 mm L
Mfr # SSPF 30
Zoro # G2093296
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged
- Outside Dia. 45 mm
- Material Carbon Steel/Resin
- Dynamic Load Capacity (Lb.) 4,174 lb
- Seal Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nb
- MFR # SSPF 30
- Zoro # G2093296
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 45 mm |
Flange Dia. (mm) | 70 mm |
Body Width (In.) | 70 mm |
Mounting Hole Dia. (mm) | 6.6x11x6.5 |
Bore Dia. (mm) | 28 mm |
Overall Width (mm) | 70 mm |
Barrel Dia. (mm) | 45 mm |
Overall Length (mm) | 80 |
Length (In.) | 80 mm |
Inside Dia. | 28 mm |
Flange Dia. | 70 mm |
Overall Length | 80 mm |
Mounting Hole Diameter | 11 mm |
Inside Diameter | 28 mm |
Flange Diameter | 70 mm |
Outside Diameter | 45 mm |
Description
Ball Spline Nut, Inside Diameter 28 mm, Outside Diameter 45 mm, Flange Width Not Applicable, Overall Length 80 mm, Flange Diameter 70 mm, Dynamic Load Capacity 289 N, Flange Thickness 10 mm, Material Carbon Steel/Resin, Lubrication Oil Hole, Series SSPF, Static Load Capacity 1,470 N, Steady State Speed 2 mps, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature Not Available, Bolt Size -, Includes Seals Seals Included, Body Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1633 2RS PRX)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 3/4 Inch NPT Male End (FM98)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6204F604)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-10)
- NB Ball Spline Nut, 10 mm, 33 mm L (SSPF 10)
- NB Ball Spline Nut, 18.2 mm, 60 mm L (SSPF 20)
- NB Ball Spline Nut, 13 mm Bore Dia x 36 mm L (SSP 13A)
- NB Spline Shaft, Carbon Steel, 10 mm, 200 mm (SSP10S -200mm)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- NB Ball Spline Nut, 8 mm, 25 mm L (SSPF 8)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1" (IP16G)
- Nb Linear Bearings & Guides