Shop All Ball Bushing Bearings
Nb
Ball Spline Nut, 23 mm Bore Dia x 70 mm L
Mfr # SSP 25
Zoro # G1136301
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline
- Bore Dia. 23 mm
- Outside Dia. 37 mm
- Material Carbon Steel
- Inside Dia. Tolerance +0/-0.021mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP 25
- Zoro # G1136301
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 23 mm |
Outside Dia. | 37 mm |
Inside Dia. Tolerance | +0/-0.021mm |
Outside Dia. Tolerance | +0/-0.016 mm |
Length (mm) | 70 mm |
Length (In.) | 70 mm |
Inside Dia. | 23 mm |
Outside Diameter Tolerance | +0/-0.016 mm |
Outside Diameter | 37 mm |
Inside Diameter Tolerance | +0/-0.021 mm |
Overall Length | 70 mm |
Inside Diameter | 23 mm |
Description
Ball Spline Nut, System of Measurement Metric, Inside Diameter 23 mm, Outside Diameter 37 mm, Self-Alignment Self-Aligning, Overall Length 70 mm, Material Carbon Steel, Series SSP, Static Load Capacity 3,613 lbf, Steady State Speed 9 m/sec, Maximum Operating Temperature 176 Degrees F, Inside Diameter Tolerance +0/-0.021 mm, Accelerated Speed -, Outside Diameter Tolerance +0/-0.016 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD Tritan Precision Iso Metric Roller Chain - 12b-1 - 3/4in Pitch - 10ft Box (12B-1 10FT)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6305ZZC3/L627)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X12X12)
- PIX Belt, A/4L, 1/2 x 37 in. OC (A35/4L370)
- NB Ball Spline Nut, 8 mm, 25 mm L (SSPF 8)
- NB Spline Shaft, Carbon Steel, 8 mm, 150 mm (SSP8S - 150mm)
- NB Ball Spline Nut, 13 mm Bore Dia x 36 mm L (SSP 13A)
- NB Spline Shaft, Carbon Steel, 10 mm, 200 mm (SSP10S -200mm)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- NB Ball Spline Nut, 10 mm, 33 mm L (SSPF 10)
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25WW)
- Nb Ball Bushing Bearings