Shop All Mounted Linear Bearings
Nb
Ball Spline Nut, 23 mm, 70 mm L
Mfr # SSPF 25
Zoro # G0507884
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Dia. (mm) 60 mm
- Material Carbon Steel/Resin
- Dynamic Load Capacity (N) 2,760 lbf
- Overall Width (mm) 60 mm
- Barrel Dia. (mm) 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSPF 25
- Zoro # G0507884
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Flange Dia. (mm) | 60 mm |
Overall Width (mm) | 60 mm |
Barrel Dia. (mm) | 37 mm |
Bore Dia. (mm) | 23 mm |
Overall Length (mm) | 70 |
Mounting Hole Dia. (mm) | 5.5x9.5x5.4 |
Body Width (In.) | 60 mm |
Length (In.) | 70 mm |
Outside Dia. | 37 mm |
Flange Dia. | 60 mm |
Inside Dia. | 23 mm |
Overall Length | 70 mm |
Flange Diameter | 60 mm |
Inside Diameter | 23 mm |
Mounting Hole Diameter | 9.5 mm |
Outside Diameter | 37 mm |
Description
Ball Spline Nut, Inside Diameter 23 mm, Outside Diameter 37 mm, Flange Width Not Applicable, Overall Length 70 mm, Flange Diameter 60 mm, Dynamic Load Capacity 162 N, Flange Thickness 9 mm, Material Carbon Steel/Resin, Lubrication Oil Hole, Series SSPF, Static Load Capacity 830 N, Steady State Speed 2 mps, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature Not Available, Bolt Size -, Includes Seals Seals Included, Body Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 737.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z390)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263494, Return Line, 25 micron, Outside-In (MF0577723)
- MCGILL CF Series, Cam Follower, #CF3/4S (CF3/4S)
- DAYTON 4L720 V-Belt, 72" Outside Length, 1/2" Top Width, 1 Ribs (4L720)
- NB Flange Bearing, Dia..7500 In, 1.6250 In, Sq (SWK12GUU)
- NB Flange Bearing, Dia. 1.000 In, 2.250 In, Sq (SWK16GUU)
- NB Flange Bearing, Dia. 2 In., 4 In.L (SWF32GUU)
- NB Flange Bearing, Dia. 0.375 In., 0.875 In.L (SWF6GUU)
- NB Ball Spline Nut, 6 mm, 25 mm L (SSPF 6)
- NB Flange Bearing, Dia. 1.500 In, 3.000 In, Sq (SWK24GUU)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- Nb Mounted Linear Bearings