Shop All Ball Bushing Bearings
Nb
Ball Spline Nut, 18.2 mm, 60 mm L
Mfr # SSPF 20
Zoro # G0463294
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged
- Outside Dia. 32 mm
- Material Carbon Steel/Resin
- Dynamic Load Capacity (Lb.) 1,759 lb
- Steady State Speed 2 mps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nb
- MFR # SSPF 20
- Zoro # G0463294
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 32 mm |
Overall Length (mm) | 60 |
Flange Dia. (mm) | 51 mm |
Body Width (In.) | 51 mm |
Overall Width (mm) | 51 mm |
Bore Dia. (mm) | 18.2 mm |
Barrel Dia. (mm) | 32mm |
Mounting Hole Dia. (mm) | 4.5x8x4.4 |
Length (In.) | 60 mm |
Inside Dia. | 18.2 mm |
Flange Dia. | 51 mm |
Mounting Hole Diameter | 8 mm |
Inside Diameter | 18.2 mm |
Overall Length | 60 mm |
Flange Diameter | 51 mm |
Outside Diameter | 32 mm |
Description
Ball Spline Nut, Inside Diameter 18.2 mm, Outside Diameter 32 mm, Flange Width Not Applicable, Overall Length 60 mm, Flange Diameter 51 mm, Dynamic Load Capacity 83 N, Flange Thickness 7 mm, Material Carbon Steel/Resin, Lubrication Oil Hole, Series SSPF, Static Load Capacity 500 N, Steady State Speed 2 mps, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature Not Available, Bolt Size -, Includes Seals Seals Included, Body Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6213 2Z C3, Deep Groove Ball Bear, SRow 90140Mm (6213 2Z C3)
- EATON AEROQUIP Socketless Hose, 3/8 In, 50 ft. (FC332-06-50)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 17-4PH SS (GP3125-120)
- CONTINENTAL 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BK (20307554)
- NB Ball Spline Nut, 10 mm, 33 mm L (SSPF 10)
- NB Ball Spline Nut, 13 mm Bore Dia x 36 mm L (SSP 13A)
- NB Ball Spline Nut, 28 mm, 80 mm L (SSPF 30)
- NB Ball Spline Nut, 8 mm, 25 mm L (SSPF 8)
- NB Ball Spline Nut, 13 mm, 36 mm L (SSPF 13A)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (SS6U8)
- Nb Ball Bushing Bearings