Shop All Ball Bushing Bearings
Nb
Ball Spline Nut, 18.2 Bore Dia x 60 mm L
Mfr # SSP 20
Zoro # G1627053
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline
- Bore Dia. 18.2 mm
- Outside Dia. 32 mm
- Material Carbon Steel
- Inside Dia. Tolerance +0/-0.021mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nb
- MFR # SSP 20
- Zoro # G1627053
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 18.2 mm |
Outside Dia. | 32 mm |
Inside Dia. Tolerance | +0/-0.021mm |
Length (mm) | 60 mm |
Length (In.) | 60 mm |
Outside Dia. Tolerance | +0/-0.016 mm |
Inside Dia. | 18.2 mm |
Outside Diameter | 32 mm |
Inside Diameter Tolerance | +0/-0.021 mm |
Outside Diameter Tolerance | +0/-0.016 mm |
Inside Diameter | 18.2 mm |
Overall Length | 60 mm |
Description
Ball Spline Nut, System of Measurement Metric, Inside Diameter 18.2 mm, Outside Diameter 32 mm, Self-Alignment Self-Aligning, Overall Length 60 mm, Material Carbon Steel, Series SSP, Static Load Capacity 2,536 lbf, Steady State Speed 8 m/sec, Maximum Operating Temperature 176 Degrees F, Inside Diameter Tolerance +0/-0.021 mm, Accelerated Speed -, Outside Diameter Tolerance +0/-0.016 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake, Magnetic Disc, Torque 6 Ft-Lb (2LYU9)
- MIDWEST FASTENER 3/16" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66482)
- ROLAIR Pressure Switch, For 26JY36 (VT412024)
- QA1 Male Rod End, RH, 5/16-24 (CMR5)
- NB Ball Spline Nut, 8 mm, 25 mm L (SSPF 8)
- NB Ball Spline Nut, 13 mm, 36 mm L (SSPF 13A)
- NB Ball Spline Nut, 10 mm, 33 mm L (SSPF 10)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- NB Ball Spline Nut, 28 mm, 80 mm L (SSPF 30)
- NB Spline Shaft, Carbon Steel, 10 mm, 200 mm (SSP10S -200mm)
- THOMSON Plain Bushing Bearing, Closed, ID 2.000 In (FNYBU32L)
- Nb Ball Bushing Bearings