Shop All Ball Bushing Bearings
Nb
Ball Spline Nut, 16 mm Bore Dia x 50 mm L
Mfr # SSP 16A
Zoro # G0564392
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline
- Bore Dia. 16 mm
- Outside Dia. 31 mm
- Material Carbon Steel
- Steady State Speed 7 m/sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP 16A
- Zoro # G0564392
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 16 mm |
Outside Dia. | 31 mm |
Length (mm) | 50 mm |
Outside Dia. Tolerance | +0/-0.016 mm |
Length (In.) | 50 mm |
Inside Dia. Tolerance | +0/-0.018mm |
Inside Dia. | 16 mm |
Inside Diameter Tolerance | +0/-0.018 mm |
Outside Diameter Tolerance | +0/-0.016 mm |
Outside Diameter | 31 mm |
Inside Diameter | 16 mm |
Overall Length | 50 mm |
Description
Ball Spline Nut, System of Measurement Metric, Inside Diameter 16 mm, Outside Diameter 31 mm, Self-Alignment Self-Aligning, Overall Length 50 mm, Material Carbon Steel, Series SSP, Static Load Capacity 2,513 lbf, Steady State Speed 7 m/sec, Maximum Operating Temperature 176 Degrees F, Inside Diameter Tolerance +0/-0.018 mm, Accelerated Speed -, Outside Diameter Tolerance +0/-0.016 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-05-31)
- DAYTON Motor Mounting Rings, 1 13/16 In OD, PK2 (4UFA8)
- BESTORQ 5L390 V Belt, 39 in Outside Length, 21/32 in Top Width, 1 Ribs (5L390)
- COXREELS Bumper Stop, 1/2 in, Rubber (254)
- NB Spline Shaft, Carbon Steel, 10 mm, 200 mm (SSP10S -200mm)
- NB Ball Spline Nut, 13 mm Bore Dia x 36 mm L (SSP 13A)
- NB Spline Shaft, Carbon Steel, 8 mm, 150 mm (SSP8S - 150mm)
- NB Ball Spline Nut, 13 mm, 36 mm L (SSPF 13A)
- NB Ball Spline Nut, 28 mm, 80 mm L (SSPF 30)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824)
- Nb Linear Bearings & Guides