Shop All Mounted Linear Bearings
Nb
Ball Spline Nut, 16 mm, 50 mm L
Mfr # SSPF 16A
Zoro # G2319615
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Dia. (mm) 50 mm
- Material Carbon Steel/Resin
- Lubrication Oil Hole
- Dynamic Load Capacity (N) 1,373 lbf
- Dynamic Load Capacity (Lb.) 1,373 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSPF 16A
- Zoro # G2319615
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Flange Dia. (mm) | 50 mm |
Bore Dia. (mm) | 16 mm |
Barrel Dia. (mm) | 31mm |
Overall Width (mm) | 50 mm |
Body Width (In.) | 50 mm |
Mounting Hole Dia. (mm) | 4.5x8x4.4 |
Overall Length (mm) | 50 |
Flange Dia. | 50 mm |
Outside Dia. | 31 mm |
Inside Dia. | 16 mm |
Length (In.) | 50 mm |
Overall Length | 50 mm |
Flange Diameter | 50 mm |
Outside Diameter | 31 mm |
Mounting Hole Diameter | 8 mm |
Inside Diameter | 16 mm |
Description
Ball Spline Nut, Inside Diameter 16 mm, Outside Diameter 31 mm, Flange Width Not Applicable, Overall Length 50 mm, Flange Diameter 50 mm, Flange Thickness 7 mm, Material Carbon Steel/Resin, Lubrication Oil Hole, Series SSPF, Steady State Speed 2 mps, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature Not Available, Bolt Size -, Includes Seals Seals Included, Body Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPB32NFC, Pressure Line, 10 micron (ZX-EPB32NFC)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 2RS FM222)
- TITAN HD Motor Dual Run Cap, 30/3 MFD, 440V, Round (PRCFD303A)
- POWERDRIVE Taper Lock Bushing, TL2517, 1-15/16" (TL2517-1-15/16)
- NB Flange Bearing, Dia..500 In, 1.250 In, Sq (SWK8GUU)
- NB Flange Bearing, Dia..6250 In, 1.500 In, Sq (SWK10GUU)
- NB Flange Bearing, Dia..6250 In, 2.8125 In, Sq (SWK10GWUU)
- NB Ball Spline Nut, 6 mm, 25 mm L (SSPF 6)
- NB Flange Bearing, Dia..7500 In, 1.6250 In, Sq (SWK12GUU)
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (FNYBUPBO08ALLS)
- Nb Linear Bearings & Guides