Shop All Ball Bushing Bearings
Nb
Ball Spline Nut, 13 mm Bore Dia x 36 mm L
Mfr # SSP 13A
Zoro # G3350462
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline
- Bore Dia. 13 mm
- Outside Dia. 24 mm
- Material Carbon Steel
- Static Load Capacity (Lb.) 1,097 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP 13A
- Zoro # G3350462
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 13 mm |
Outside Dia. | 24 mm |
Outside Dia. Tolerance | +0/-0.013 mm |
Length (In.) | 36 mm |
Length (mm) | 36 mm |
Inside Dia. Tolerance | +0/-0.018mm |
Inside Dia. | 13 mm |
Overall Length | 36 mm |
Inside Diameter Tolerance | +0/-0.018 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outside Diameter | 24 mm |
Inside Diameter | 13 mm |
Description
Ball Spline Nut, System of Measurement Metric, Inside Diameter 13 mm, Outside Diameter 24 mm, Self-Alignment Self-Aligning, Overall Length 36 mm, Material Carbon Steel, Series SSP, Static Load Capacity 1,097 lbf, Steady State Speed 6 m/sec, Maximum Operating Temperature 176 Degrees F, Inside Diameter Tolerance +0/-0.018 mm, Accelerated Speed -, Outside Diameter Tolerance +0/-0.013 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1610 X 1 3/16-KW Taper Lock Bushing (117160 TLB1610X1-3/16)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 15 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX4)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, OAO (BLR6407)
- TB WOODS FHP Sheave, BK36 x 1/2 (BK3612)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- NB Ball Spline Nut, 10 mm, 33 mm L (SSPF 10)
- NB Ball Spline Nut, 28 mm, 80 mm L (SSPF 30)
- NB Spline Shaft, Carbon Steel, 8 mm, 150 mm (SSP8S - 150mm)
- NB Spline Shaft, Carbon Steel, 10 mm, 200 mm (SSP10S -200mm)
- NB Ball Spline Nut, 18.2 mm, 60 mm L (SSPF 20)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824)
- Nb Ball Bushing Bearings