Shop All Ball Bushing Bearings
Nb
Ball Spline Nut, 13 mm, 36 mm L
Mfr # SSPF 13A
Zoro # G1976877
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged
- Outside Dia. 24 mm
- Material Carbon Steel/Resin
- Dynamic Load Capacity (Lb.) 599 lb
- Overall Length (mm) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nb
- MFR # SSPF 13A
- Zoro # G1976877
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 24 mm |
Overall Length (mm) | 36 |
Overall Width (mm) | 43 mm |
Body Width (In.) | 43 mm |
Flange Dia. (mm) | 43 mm |
Mounting Hole Dia. (mm) | 4.5x8x4.4 |
Barrel Dia. (mm) | 24 mm |
Bore Dia. (mm) | 13 mm |
Length (In.) | 36 mm |
Flange Dia. | 43 mm |
Inside Dia. | 13 mm |
Inside Diameter | 13 mm |
Outside Diameter | 24 mm |
Flange Diameter | 43 mm |
Overall Length | 36 mm |
Mounting Hole Diameter | 8 mm |
Description
Ball Spline Nut, Inside Diameter 13 mm, Outside Diameter 24 mm, Flange Width Not Applicable, Overall Length 36 mm, Flange Diameter 43 mm, Dynamic Load Capacity 21 N, Flange Thickness 7 mm, Material Carbon Steel/Resin, Lubrication Oil Hole, Series SSPF, Static Load Capacity 109 N, Steady State Speed 2 mps, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature Not Available, Bolt Size -, Includes Seals Seals Included, Body Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B36)
- LPS TKX(R), All Purpose Lube, Spray, 20 Oz. (02022)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK3058)
- AEROQUIP Mounting Cage, 6 Dash, PK20 (1F40105-06C)
- NB Ball Spline Nut, 13 mm Bore Dia x 36 mm L (SSP 13A)
- NB Ball Spline Nut, 10 mm, 33 mm L (SSPF 10)
- NB Ball Spline Nut, 28 mm, 80 mm L (SSPF 30)
- NB Spline Shaft, Carbon Steel, 8 mm, 150 mm (SSP8S - 150mm)
- NB Ball Spline Nut, 18.2 mm, 60 mm L (SSPF 20)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- DAYTON Ball Bushing Bearing, Open, Bore 1/2 In (2CNL4)
- Nb Linear Bearings & Guides