Shop All Ball Bushing Bearings
Nb
Ball Spline Nut, 10 mm Bore Dia x 33 mm L
Mfr # SSP 10
Zoro # G2394987
product price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline
- Bore Dia. 10 mm
- Outside Dia. 21 mm
- Material Carbon Steel
- Outside Dia. Tolerance +0/-0.013 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SSP 10
- Zoro # G2394987
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 21 mm |
Outside Dia. Tolerance | +0/-0.013 mm |
Inside Dia. Tolerance | +0/-0.015mm |
Length (In.) | 33 mm |
Length (mm) | 33 mm |
Inside Dia. | 10 mm |
Overall Length | 33 mm |
Outside Diameter | 21 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Inside Diameter | 10 mm |
Inside Diameter Tolerance | +0/-0.015 mm |
Description
Ball Spline Nut, System of Measurement Metric, Inside Diameter 10 mm, Outside Diameter 21 mm, Self-Alignment Self-Aligning, Overall Length 33 mm, Material Carbon Steel, Series SSP, Static Load Capacity 1,138 lbf, Steady State Speed 5 m/sec, Maximum Operating Temperature 176 Degrees F, Inside Diameter Tolerance +0/-0.015 mm, Accelerated Speed -, Outside Diameter Tolerance +0/-0.013 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 710-850 MFD, Round (6FLV4)
- TOMPKINS Hydraulic Fitting-Flange16MJ-20FL C62 90 (6892-16-20)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- DAYTON Wshdwn DC Mtr, PM, TEFC, 1 HP, 1750rpm, 90VDC (1F642A)
- NB Ball Spline Nut, 28 mm, 80 mm L (SSPF 30)
- NB Ball Spline Nut, 18.2 mm, 60 mm L (SSPF 20)
- NB Ball Spline Nut, 13 mm Bore Dia x 36 mm L (SSP 13A)
- NB Spline Shaft, Carbon Steel, 10 mm, 200 mm (SSP10S -200mm)
- NB Ball Spline Nut, 10 mm, 33 mm L (SSPF 10)
- NB Spline Shaft, Carbon Steel, 8 mm, 150 mm (SSP8S - 150mm)
- PBC LINEAR Standard Linear Bearing, 25mm (FM25)
- Nb Linear Bearings & Guides