Naztech

Alloy Magnetic 15-Watt Wireless Fast Charger


product price: $34.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Alloy Magnetic 15 Watt Wireless Fast Charger from Naztech makes fast wireless charging a snap! The aligned magnets effortlessly attach to the back of your iPhone 12 or Magsafe case and deliver up to 15 watts of wireless power. It's engineered to get your device back to full charge faster than ever with 3 times the power of standard wireless and wired chargers! Powerful and secure magnets keep the charger in place, allowing for continued phone use as you charge. With an adaptive power output, other wireless charging compatible phones do not get the magnetic experience, but will still receive the fastest charging rates possible! No need to remove your case, as the wireless charger is able to charge through cases up to 3 mm thick. The charger features an ultra-slim profile, aircraft-grade aluminum housing, and a rubberized anti-slip finish for the most stylish and secure charge.

Restrictions

  • WARNING: This product can expose you to chemicals including Bis(2-chloro-1-methylethyl)ether, technical grade, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.