Shop All Micro-USB, Type-C & Lightning Charging Cables
Naztech
6-Ft. Titanium USB to MFi Lightning Braided Cable White
Mfr # 15496
Zoro # G610012858
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Naztech
- MFR # 15496
- Zoro # G610012858
- UPC # 633755154966
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Built with titanium strength! Say goodbye to tangles' frays' splits' and weak connector tips. The White Naztech 6-Ft. Titanium USB to MFi Lightning Braided Cable withstands active daily use with indestructible ballistic braided nylon and is reinforced with metallic alloy connectors for unmatched durability and incredible high-speed performance. Enjoy an unrivaled 30'000x bend lifespan' making this cable 30x stronger than standard cables. It is enhanced with high-purity copper wiring for the fastest data transfer rates and quickest charging times! Fast charge your iPhone from 0 to 50% in just 30 minutes when plugged into a fast wall adapter. At the ideal length of 6 ft.' you'll never have to worry about being close to an outlet waiting for your charge. Upgrade your everyday cable to Titanium!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cavotec M5-1051-3600 Battery (M5-1051-3600)
- ILC Replacement For CAMERON SINO, CSSC150BL (CS-SC150BL)
- PYLE Compact Megaphone With Alarm, PMP21BL (PMP21BL)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Dell DL1500 UPS (ML18-1221141271)
- NAZTECH 3.5mm MFi Certified Audio + Charging Adapter with Lightning Cable (14596)
- NAZTECH USB-C to 3.5 mm Audio Plus Charge Adapter (15163)
- POWER UP! USB Cable - Type C to Type C 4ft Braided (191-07041)
- RICHELIEU HARDWARE Recessed Bottom Mount Wireless QI Charger, White (OEXH700A030)
- DEWALT Reinforced Cable for USB-C, 4 ft. (131 1361 DW2)
- SANOXY USB-C USB 3.1 Type-C Male to 3-Port USB 3.0 Hub RJ45 Gigabit Ethernet Adapter (USBC-255694674426)
- ZEIKOS 9ft PVC type C cable Black (IHIPP09)
- Naztech Micro-USB, Type-C & Lightning Charging Cables