Shop All 12 Volt Adapters
Naztech
20-Watt Power Delivery USB-C and 12-Watt Fast USB Car Charger with USB-C to USB-C 4-Foot Cable
Mfr # 15398
Zoro # G001866558
$34.99
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
- Brand Naztech
- MFR # 15398
- Zoro # G001866558
- UPC # 633755153983
- Country of Origin China
- Category 12 Volt Adapters
Description
No more waiting, experience the full speed of Power Delivery Technology with Naztech 20 Watt Power Delivery USB-C and 12 Watt Fast USB Car Charger with USB-C to USB-C 4 Ft. Cable. This complete power solution comes with a dual output car charger, a 20 watt USB-C PD and a 12 watt USB port, plus a 4 ft. USB-C to USB-C cable—the 2 things you need to experience the fastest possible charge for your phone. With over 3 times the power of standard chargers, it is ideal for power-hungry devices and can fast charge the latest Samsung Galaxy from 0 to 50% in just 30 minutes! With a universal 12 watt port, devices that aren’t PD compatible will still charge at the fastest speed available.
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
- ILC Replacement for Vosla H3 70W 24V replacement light bulb lamp (H3 70W 24V VOSLA)
- BALDWIN FILTERS Air Filter, 9-3/32 x 17 in. (PA2546)
- SKF Wheel Seal, 20113 (20113)
- TUNDRA LCD Remote Control, 8-Pin Connector (RCL3)
- POWERMAX PowerMax PM3-35 35 Amp 12V Power Supply (PM3-35)
- ROADPRO Car Fan, Oscillating, 12V (RP-1137)
- ROADPRO 12V Coffee Maker w/ Glass Carafe (RPSC785)
- POWER UP! USB Charger-Car Plug 32w 2 Ports USB USB-C (191-05682)
- MOBILESPEC 12V/DC FM Transmitter w/ 2.1A USB and Large Display (MBS13203)
- MEDIFY AIR Air Purification for Car (MA-CAR-B1)
- SPEED FX Speed FX 8832 Blue Utility Jug (S73-8832)
- Naztech Automotive Electrical