Shop All CD & Tape Players
This Product is Discontinued
Naxa
Slim Personal CD/MP3 Player with FM Radio (Discontinued)
Mfr # NPC330
Zoro # G9482390
This Product is Discontinued
Key Features
- Height 1"
- Color Black
- Width 5.9"
- Depth 5.9"
- Features Anti-shock System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naxa
- MFR # NPC330
- Zoro # G9482390
- UPC # 840005004913
- Country of Origin China
- Category CD & Tape Players
Dimensions
Height | 1" |
Width | 5.9" |
Depth | 5.9" |
Details
Color | Black |
Features | Anti-shock System |
Product Type | CD/MP3 Player |
Description
The Naxa NPC330 Slim Personal MP3/CD Player with FM Radio features 120-second anti-shock memory for MP3s and 60-second anti-shock memory for CDs. With its MP3, CD-R and CD-RW compatibility, this personal music player will allow you to listen to your favorite music, no matter where you go!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.