Shop All CD & Tape Players
This Product is Discontinued
Naxa
Portable MP3/CD Player with AM/FM Radio and Detachable Speakers (Discontinued)
Mfr # NPB428
Zoro # G9483361
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Source AC Adapter
- Height 8.9"
- Color Black
- Width 8.9"
- Length 16.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naxa
- MFR # NPB428
- Zoro # G9483361
- UPC # 840005005897
- Country of Origin China
- Category CD & Tape Players
Dimensions
Height | 8.9" |
Width | 8.9" |
Length | 16.9" |
Depth | 8.9" |
Details
Power Source | AC Adapter |
Color | Black |
Features | Bass Boost |
Battery Included | No |
Display | LCD |
Product Type | Mini Hi-Fi System |
Description
The NPB428 Portable CD/MP3 Player with AM/FM Radio, Detachable Speakers, Remote and USB Inputs from Naxa is a top-loading MP3/CD player with AM/FM stereo radio, cassette player/recorder, aux input, LCD display and twin detachable speakers. Its sleek yet sturdy, jumbo boom box design offers super convenient portability, no matter where you choose to take your tunes, and the Bass Boost System makes them sound great!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.