Shop All CD & Tape Players
This Product is Discontinued
Naxa
Portable CD/MP3 Player w/PLL FM Radio, Detachable Speakers and Remote (Discontinued)
Mfr # NPB429
Zoro # G9484244
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Source AC Adapter
- Height 8.9"
- Color Black
- Width 9"
- Length 16.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naxa
- MFR # NPB429
- Zoro # G9484244
- UPC # 840005006887
- Country of Origin China
- Category CD & Tape Players
Dimensions
Height | 8.9" |
Width | 9" |
Length | 16.9" |
Details
Power Source | AC Adapter |
Color | Black |
Product Type | Mini Hi-Fi System |
Features | Telescopic Antenna, Bass Boost, Radio |
Battery Included | No |
Display | LCD |
Description
The NPB429 Portable CD/MP3 layer with PLL FM Radio, Detachable Speakers and Remote from Naxa is a top-loading MP3/CD player with FM radio, aux input, built-in USB input, LCD display and twin detachable speakers. Its sleek yet sturdy, jumbo boom box design offers super convenient portability, no matter where you choose to take your tunes!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.