Shop All Radios
Naxa
Portable CD/Cassette Boom Box
Mfr # NPB-268
Zoro # G9764000
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5"
- Width 8.9"
- Battery Included No
- Auxiliary Input Yes
- Product Type CD/Cassette Player Boombox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5" |
Width | 8.9" |
Details
Battery Included | No |
Auxiliary Input | Yes |
Product Type | CD/Cassette Player Boombox |
Input Voltage | 120 V AC |
Description
The Naxa Portable CD/Cassette Boombox is the ultimate traditional media player system. Play and record to cassette tapes as well as CDs, or listen to AM or FM radio. Join the past to the present with an auxiliary input to play music from MP3 and other audio devices. Rock it old school with this boombox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Gateway 6msbg (6MSBG GATEWAY)
- ENERGIZER Industrial Alkaline Lantern Battery (EN529)
- DURACELL Procell Professional Alkaline Batteries - Size Aa, Aa, 24PK (DURPC1500)
- DURACELL Easy Tab Hearing Aid Battery, # 312 (DA312B16ZM09)
- JENSEN AUDIO FM Digital CD Music System w/ Bluetooth (CD-560B)
- SOLIS Stereo Bluetooth Vacuum Tube Audio System, 34W RMS (SO-8000)
- JENSEN Portable Cassette Player/Recorder with R (MCR-250)
- JACKPAK Radio/4000 mAh/Weather/AUX Music Player/Flashlight/SOS/Wall Charger, Hand Crank, Solar Panel/USB (5180417)
- MILWAUKEE TOOL Battery, Radio and Battery Kit (48-11-1812, 2950-20, 48-59-1880)
- DURSTON MANUFACTURING INCLUDES: VIMMS64 & VIV458L (VIMMS64/V458L)
- DOLPHIN AUDIO R-100C DSP 10-Watt Portable 3-Band Emergency AM/FM/Weatherband Bluetooth Radio Yellow (R-100CYEL)
- Naxa Radios