Shop All CD & Tape Players
Naxa
Portable CD Player with AM/FM Radio (Red)
Mfr # NPB251RD
Zoro # G9483675
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speakers 2
- Height 5.8"
- Color Red
- Width 9"
- Input Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naxa
- MFR # NPB251RD
- Zoro # G9483675
- UPC # 840005005392
- Country of Origin China
- Category CD & Tape Players
Dimensions
Height | 5.8" |
Width | 9" |
Depth | 8.1" |
Details
Number of Speakers | 2 |
Color | Red |
Input Voltage | 120 V AC |
Features | Telescopic Antenna |
Product Type | Radio/CD Player BoomBox |
Auxiliary Input | Yes |
Description
The NPB251RD Portable CD Player and AM/FM Stereo in red from Naxa is a top-loading MP3/CD player with AM/FM stereo radio, aux input, 16/19 track programmable memory, program, skip, pause and repeat functions, LED digital display and soft-eject CD cover. The telescopic antenna ensures you'll receive all your favorite radio stations, and its miniature boom box design offers super convenient portability, no matter where you choose to take your tunes!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- NIPPON Nippon TC45 100W ABS Power Horn Speaker (TC45)
- LOGITECH Combo Touch iPad Pro 12.5 (920-010119)
- TRIPLETT Camera Tester, 1 Input, Black/Red, 1.8" D (8174)
- MAXELL Maxell T37016 60 Minute - Normal Bias; Audio Cassette - Pack of 2 (109024)
- GPX Bluetooth CD Fm Boombox (BCB119B)
- JENSEN Wall Mountable Vertical Loading CD Player with Stereo Speakers (JMC-180B)
- SHOCKWAVE Cassette Player; Red & Black - 3.54 x 1.57 x 4.72 in. (SH329576)
- GPX Cassette Player with AM/FM Radio (CAS337B)
- JENSEN Bluetooth CD Music System (JBS-210T2)
- NAXA ELECTRONICS Nana NPB-268 Portable CD & Cassette Boom box (NPB-268)
- Naxa CD & Tape Players