Shop All CD & Tape Players
Naxa
Portable CD Player with AM/FM Radio (Black)
Mfr # NPB251BK
Zoro # G9484140
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speakers 2
- Height 5.8"
- Color Black
- Width 9"
- Features Telescopic Antenna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naxa
- MFR # NPB251BK
- Zoro # G9484140
- UPC # 840005005316
- Country of Origin China
- Category CD & Tape Players
Dimensions
Height | 5.8" |
Width | 9" |
Depth | 8.1" |
Details
Number of Speakers | 2 |
Color | Black |
Features | Telescopic Antenna |
Product Type | Radio/CD Player BoomBox |
Input Voltage | 120 V AC |
Auxiliary Input | Yes |
Description
The NPB251BK Portable CD Player and AM/FM Stereo in black from Naxa is a top-loading MP3/CD player with AM/FM stereo radio, aux input, 16/19 track programmable memory, program, skip, pause and repeat functions, LED digital display and soft-eject CD cover. The telescopic antenna ensures you'll receive all your favorite radio stations, and its miniature boom box design offers super convenient portability, no matter where you choose to take your tunes!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, Eds-316-T (EDS-316-T)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-238u (RAM-B-238U RAM MOUNTS)
- STREAMLIGHT Flipmate Usb - Red (61501)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Interstate SLA0905 - 4 Pack (ML4-6MP48106100429)
- JENSEN Jensen CD-60C Personal CD Player with Bass Boost (CD-60C)
- JENSEN Bluetooth CD Music System (JBS-210T2)
- JENSEN Portable Stereo CD Player with Dual Cass (MCR-1500)
- JENSEN CD Player, Black, 6" W, 6" D, 5-1/4" H (CD-575A)
- SUPERSONIC Portable Bluetooth Audio System Silver (SC-739BT SLV)
- HAMILTONBUHL HamiltonBuhl Portable Compact Disc Player (HACX-114)
- NAXA ELECTRONICS Nana NPB-268 Portable CD & Cassette Boom box (NPB-268)
- Naxa CD & Tape Players